Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bearing Type
Ball Bearing
Misalignment Type
Static Only
Bolt Size
0.438 in
End Type
Open End
Mounted Unit Duty
Light-Duty
Series
SRF
Retainer Type
Land Riding
Bore Size - Inch
1.25
Housing Length
5 3/8 in
Measure Units
Inch
Bolt Size (in)
0.4375
Insert Material
52100 Bearing Steel, Black Oxided
Operating Temperature [Max]
220 °F
Bolt Center-to-Center Length
4.375 in
Pilot Configuration
No Pilot
Seal Type
Single Lip Contact
Internal Clearance
Standard
Bearing Insert Coating
Black Oxide
Locking Device
Setscrew Locking Collar
Bore Size
1.25 in
Lubrication
Lithium Complex NLGI 2 Grease
Housing Material
Stamped Steel
Overall Length
5.375 in
End Cap
No
Housing Construction
One Piece
Flange Type
2-Bolt Flange
Insert No.
SRC-20RC
Shaft Dia.
1.25 in
Overall Height to Inner Ring (in)
1.656
Platform
Gold Line Ball Bearing
Bolt Hole Spacing
4 3/8 in
Overall Length (in)
5.375
Relubricatable
No
Locking Type
Set Screws
Overall Height to Inner Ring
1.656 in
Inner Race Heat Treat Method
Zone-Hardened
Replaceable Insert
Yes
Speed [Max]
5450 rpm
Bearing Design
Non-Expansion
Bore Shape
Straight
Housing Color
Silver
Duty Series
Standard
Bolt Circle Dia.
4 3/8 in
Outer Ring Land Profile
Standard
Bolt Center-to-Center Length (in)
4.3750
Expansion
No
Inch/Metric
Inch
Maximum Operating Temperature
220
Weight
1.5 LB
EAN or UPC
662461023679
We're here for you
with Service Centers across the country - We have your back