description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Series | ST |
| Housing Construction | One Piece |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Expansion | No |
| Misalignment Type | Static Only |
| Bore Size - Inch | 1 |
| Platform | CR Series |
| End Cap | No |
| Maximum Operating Temperature | 220 |
| Packaged Height | 1.69 in |
| Retainer Type | Land Riding Retainer |
| Insert No. | 2-1C |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty Series | Standard |
| Slot Width (in) | 0.5313 |
| Housing Material | Flouropolymer Coated Cast Iron |
| Measure Units | Inch |
| Inner Ring OD (in) | 1.375 |
| Overall Length (in) | 3.8125 |
| Bearing Insert Coating | Black Oxide Coated |
| Overall Width (in) | 1.375 |
| Overall Height (in) | 3.5 |
| Replaceable Insert | Yes |
| Outer Ring Land Profile | Standard |
| Housing Width (in) | 1.5 |
| Slot Spacing | 3.5 |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Bore Shape | Straight |
| Packaged Width | 4.50 in |
| Housing Bolt Through Hole (in) | 0.75 |
| Packaged Length | 4.56 in |
| Seal Type | Contact Seal |
| Centerline to Front Face (in) | 0.813 |
| Relubricatable | Yes |
| Weight | 2.6 LB |
| EAN or UPC | 662461255056 |

