description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Type | Ball Bearing |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Duty Series | Standard |
| Platform | Gold Line Ball Bearing |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Angle of Misalignment | ±2° |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Length | 5.063 in |
| End Cap | No |
| Overall Height | 4 in |
| Housing Width | 1.75 in |
| Series | ST |
| Collar O.D. | 2.438 in |
| Overall Width (in) | 1.6875 |
| Misalignment Type | Static Only |
| Frame Type | Center Pull Wide Slot |
| Expansion | No |
| Overall Height (in) | 4 |
| Relubricatable | Yes |
| Collar OD (in) | 2.438 |
| Bore Size - Inch | 1.25 |
| Locking Type | Concentric |
| Bore Size | 1.25 in |
| Seal Type | Felt Labyrinth |
| Slot Spacing | 4 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Bearing Insert Coating | Black Oxide |
| Radial Dynamic Load Capacity | 5782 lb |
| Housing Bolt Through Hole (in) | 0.875 |
| Speed [Max] | 6500 rpm |
| Insert No. | 2-14T |
| Overall Length (in) | 5.0625 |
| Housing Bolt Through Hole | 0.875 in |
| Operating Temperature [Max] | 220 °F |
| Housing Width (in) | 1.75 |
| Centerline to Front Face (in) | 1.063 |
| Retainer Type | Land Riding |
| Overall Width | 1.688 in |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Slot Width (in) | 0.5313 |
| Internal Clearance | Standard |
| Measure Units | Inch |
| Replaceable Insert | Yes |
| Centerline to Front Face | 1.063 in |
| Housing Material | Cast Iron |
| Weight | 4.25 LB |
| EAN or UPC | 662461030851 |

