description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Bore Size - Metric | 60 |
| Housing Width (in) | 2.375 |
| Series | ST |
| Overall Height (in) | 5.75 |
| Centerline to Front Face | 1.563 in, 39.7 mm |
| Housing Construction | One Piece |
| Replaceable Insert | Yes |
| Overall Length | 7.625 in |
| Operating Temperature [Max] | 220 °F |
| Measure Units | Metric |
| Overall Width (in) | 2.5625 |
| Platform | Gold Line Ball Bearing |
| End Cap | No |
| Expansion | No |
| Overall Width | 2.563 in, 60.3 mm |
| Housing Bolt Through Hole | 34.9 mm |
| Housing Width (mm) | 101.6 |
| Bore Shape | Straight |
| Overall Length (in) | 7.625 |
| Locking Type | Set Screws |
| Angle of Misalignment | ±2° |
| Retainer Type | Land Riding |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Duty Series | Standard |
| Radial Dynamic Load Capacity | 11789 lb |
| Outer Ring Land Profile | Standard |
| Housing Bolt Through Hole (mm) | 34.9 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inch/Metric | Metric |
| Insert No. | 5212 |
| Housing Material | Cast Iron |
| Frame Type | Center Pull Wide Slot |
| Bore Size | 60 mm |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bearing Insert Coating | Black Oxide |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Centerline to Front Face (mm) | 39.7 |
| Seal Type | Felt Labyrinth |
| Bearing Type | Ball Bearing |
| Centerline to Front Face (in) | 1.563 |
| Housing Width | 2.375 in, 101.6 mm |
| Overall Width (mm) | 60.3 |
| Speed [Max] | 3000 rpm |
| Maximum Operating Temperature | 220 |
| Overall Height | 5.75 in |
| Internal Clearance | Standard |
| Weight | 11.6 LB |
| EAN or UPC | 662461052884 |

