description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Locking Type | Set Screws |
| Operating Temperature [Max] | 220 °F |
| Seal Type | Felt Labyrinth |
| Overall Length | 7.625 in |
| Housing Bolt Through Hole | 1.375 in |
| Slot Width (in) | 1.0625 |
| Slot Spacing | 5.75 |
| Housing Construction | One Piece |
| Centerline to Front Face (in) | 1.563 |
| Housing Width (in) | 2.375 |
| Internal Clearance | Standard |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 220 |
| Overall Width | 2.563 in |
| Overall Width (in) | 2.5625 |
| Series | ST |
| Overall Height | 5.75 in |
| Outer Ring Land Profile | Standard |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Inner Race Heat Treat Method | Zone-Hardened |
| End Cap | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Retainer Type | Land Riding |
| Inch/Metric | Inch |
| Housing Bolt Through Hole (in) | 1.375 |
| Radial Dynamic Load Capacity | 11789 lb |
| Speed [Max] | 3000 rpm |
| Bore Size - Inch | 2.438 |
| Duty Series | Standard |
| Bore Size | 2.438 in |
| Bearing Insert Coating | Black Oxide |
| Overall Length (in) | 7.625 |
| Bore Shape | Straight |
| Platform | Gold Line Ball Bearing |
| Insert No. | 2-27 |
| Angle of Misalignment | ±2° |
| Inner Ring O.D. | 2.984 in |
| Bearing Type | Ball Bearing |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Frame Type | Center Pull Wide Slot |
| Housing Width | 2.375 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Height (in) | 5.75 |
| Housing Material | Cast Iron |
| Expansion | No |
| Inner Ring OD (in) | 2.984 |
| Measure Units | Inch |
| Centerline to Front Face | 1.563 in |
| Weight | 11.09 LB |
| EAN or UPC | 662461006351 |

