description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Speed [Max] | 2250 rpm |
| Slot Width | 1.063 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing Bolt Through Hole (in) | 1.625 |
| Overall Width (in) | 3.25 |
| Frame Type | Center Pull Wide Slot |
| Inner Ring OD (in) | 3.922 |
| Bore Size - Inch | 3.188 |
| Insert No. | 2-33 |
| Housing Width (in) | 3.375 |
| End Cap | No |
| Locking Type | Setscrew |
| Housing Construction | One Piece |
| Relubricatable | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Seal Type | Felt Labyrinth |
| Maximum Operating Temperature | 220 |
| Inner Ring O.D. | 3.922 |
| Misalignment Type | Static Only |
| Angle of Misalignment | ±2° |
| Overall Height | 7.25 in |
| Replaceable Insert | Yes |
| Overall Length (in) | 4.75 |
| Centerline to Front Face | 1.938 in |
| Bore Shape | Straight |
| Housing Bolt Through Hole | 1.625 in |
| Internal Clearance | Standard |
| Bore Size | 3.188 in |
| Rolling Element | Ball |
| Centerline to Front Face (in) | 1.938 |
| Overall Width | 3.25 in |
| Slot Spacing | 7.25 |
| Bearing Insert Coating | Black Oxide |
| Slot Width (in) | 1.0625 |
| Housing Type | Take Up, Wide Slot |
| Outer Ring Land Profile | Standard |
| Overall Height (in) | 7.25 |
| Unit Type | Side Mount |
| Measure Units | Inch |
| Radial Dynamic Load Capacity (lb) | 17412 |
| Series | ST |
| Platform | Gold Line Ball Bearing |
| Operating Temperature [Max] | 220 °F |
| Duty Series | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Length | 4.75 in |
| Radial Dynamic Load Capacity | 17412 lb |
| Housing Width | 3.375 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Retainer Type | Land Riding |
| Expansion | No |
| Weight | 22.1 LB |
| EAN or UPC | 662461006405 |

