- Center Pull Take-Up Type
- 3/4 in Shaft Diameter
- 6 in Travel
- Ball Bearing
- Standard-Duty
| Rod Hole Diameter | 12 |
| Seal Flinger | Yes |
| Shank Height | 2 1/8 in |
| Seal Type | Felt Seals |
| Center of Bearing to Front of Inner Ring | 1 1/8 in |
| Travel | 6 in |
| Bearing Design | Non-Expansion |
| Slot Spacing | 1 |
| Series | STH |
| Bolt Size | 3/4 in |
| Shank Slot Length | 3 1/4 in |
| Shank Slot to Center of Shaft | 6 1/16 in |
| Retainer Type | Metal Land Riding |
| Shank Slot Height | 7 9/16 in |
| Take-Up Types | Center Pull |
| Grease Type | GoldPlex-HP |
| Bolt Hole Spacing - Length | 4 5/8 in |
| Temperature Range [Max] | 250 °F |
| Slot Width | 6 in |
| Center of Shaft to End Opposite Shank | 3/4 in |
| Slot Length | 3 1/4 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Housing Base | Solid |
| Overall Length | 15 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 0.75 in |
| Duty | Standard-Duty |
| Length Through Bore | 0.875 in |
| Weight | 11.6 LB |
| EAN or UPC | 662461006528 |

