- Center Pull Take-Up Type
- 1 15/16 in Shaft Diameter
- 18 in Travel
- Ball Bearing
- Standard-Duty
description
- Wide-slot take-up frame including standard take-up unit.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Rod Hole Diameter | 26 |
| Take-Up Types | Center Pull |
| Bolt Hole Spacing - Length | 11 5/8 in |
| Bearing Design | Non-Expansion |
| Shank Slot Length | 4 1/4 in |
| Shank Slot to Center of Shaft | 7 9/16 in |
| Locking Device | Skwezloc Concentric Collar |
| Frame Material | Steel |
| Duty | Standard-Duty |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing - Height | 7 9/16 in |
| Travel | 18 in |
| Housing Base | Solid |
| Temperature Range [Max] | 250 °F |
| Center of Bearing to Front of Inner Ring | 1 3/8 in |
| Slot Length | 4 3/8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.28125 in |
| Shaft Dia. | 1.9375 in |
| Retainer Type | Metal Land Riding |
| Slot Width | 18 in |
| Slot Spacing | 2 |
| Seal Flinger | Yes |
| Overall Length | 29.6875 in |
| Frame Length | 26 5/8 in |
| Grease Type | GoldPlex-HP |
| Shank Slot Height | 9 5/16 in |
| Center of Shaft to End Opposite Shank | 7/8 in |
| Bearing Insert | 2-115T |
| Shank Height | 2 1/2 in |
| Frame Height | 9 5/16 in |
| Series | STH |
| Seal Type | Felt Seals |
| Weight | 35.15 LB |
| EAN or UPC | 662461070895 |

