- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- 12 in Travel
- Ball Bearing
- Standard-Duty
description
- Wide-slot take-up frame including standard take-up unit.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Seal Flinger | No |
| Rod Hole Diameter | 22 |
| Bolt Size | 1/2 in |
| Travel | 12 in |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 1.5625 in |
| Bolt Hole Spacing - Length | 9 9/16 in |
| Shaft Dia. | 2.4375 in |
| Take-Up Types | Center Pull |
| Grease Type | GoldPlex-HP |
| Shank Slot Length | 5 in |
| Duty | Standard-Duty |
| Shank Height | 2 3/8 in |
| Bearing Insert | 2-27C |
| Series | STH |
| Bearing Type | Ball Bearing |
| Overall Length | 25.5625 in |
| Shank Slot Height | 11 3/16 in |
| Center of Shaft to End Opposite Shank | 7/8 in |
| Shank Slot to Center of Shaft | 9 7/16 in |
| Bolt Hole Spacing - Height | 9 7/16 in |
| Center of Bearing to Front of Inner Ring | 1 1/2 in |
| Housing Material | Cast Iron |
| Slot Width | 12 in |
| Frame Material | Steel |
| Housing Base | Solid |
| Bearing Design | Non-Expansion |
| Slot Length | 5 3/8 in |
| Slot Spacing | 2 |
| Seal Type | Contact Seals |
| Frame Height | 11 3/16 in |
| Frame Length | 22 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Retainer Type | Metal Land Riding |
| Lubrication | Relubricatable |
| Weight | 46.9 LB |
| EAN or UPC | 662461084915 |

