- Ball Bearing Side Mounted Take-Up
- 2 1/2" Shaft
- 18" Travel
- Setscrew Locking Collar
- Contact Seals
description
- Wide-slot take-up frame including standard take-up unit.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Frame Material | Steel |
| Bearing Insert | 3-28C |
| Overall Length | 33.5 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Length | 13 1/4 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.5 in |
| Travel | 18 in |
| Frame Height | 12 in |
| Frame Length | 29 7/8 in |
| Bolt Hole Spacing - Height | 10 1/4 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Weight | 73.7 LB |

