- Contact Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Thread Size | 3/8-16 |
| Expansion | No |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 0.75 |
| Centerline to Front Face (in) | 0.719 |
| Duty Series | Standard |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Construction | One Piece |
| Inner Ring OD (in) | 1.188 |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Maximum Operating Temperature | 220 |
| Packaged Width | 4.00 in |
| Insert No. | 2-012C |
| Housing Material | Flouropolymer Coated Cast Iron |
| Base to Center Height (in) | 1.313 |
| Shaft Height (in) | 1.3125 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Shape | Straight |
| Packaged Height | 1.50 in |
| Radial Static Load Capacity (lb) | 1444 |
| Seal Type | Contact Seal |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Overall Length (in) | 3.125 |
| Packaged Length | 3.94 in |
| Thread Depth (in) | 0.5 |
| Overall Height (in) | 2.5625 |
| Platform | CR Series |
| End Cap | No |
| Base Width (in) | 1.5 |
| Bolt Size (in) | 3/8-16 |
| Housing Base | Solid |
| Retainer Type | Land Riding Retainer |
| Bolt Center-to-Center Length (in) | 2 |
| Weight | 1.65 LB |
| EAN or UPC | 662461237779 |

