- 1" Shaft
- 1 7/16" Base to Center
- Beverage-Duty
- Non-Relubricatable
- Setscrew Locking Collar
description
- Tapped base units are well suited for applications where shafts are close together.
applications
- Beverage industry
features
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
| Inch/Metric | Inch Bore |
| Housing Height | 2 13/16 in |
| Shaft Dia. | 1 in |
| Bolt Hole Spacing | 2 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 2 in |
| Base Height | N/A |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable |
| Series | Bev Dry |
| Base Length | 3 in |
| Misalignment Range | ±2° |
| Bolt Size | 3/8-16 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 2 in |
| Mounted Unit Duty | Beverage-Duty |
| Duty | Beverage-Duty |
| Base Width | 1 1/2 in |
| Pillow Block Type | Tapped Base |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Length Through Bore | 1.375 in |
| Weight | 1.85 LB |
| EAN or UPC | 662461260654 |

