- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 2 in Minimum Bolt Hole Spacing Range
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Housing Base | Solid |
| Base Length | 3 in |
| Bolt Hole Spacing Range [Min] | 2 in |
| Shaft Dia. | 1 in |
| Series | TB Series |
| Housing Height | 2 13/16 in |
| Base Width | 1 1/2 in |
| Lubrication | KRYTOX-226 |
| Pillow Block Type | Tapped Base |
| Inch/Metric | Inch Bore |
| Grease | KRYTOX-226 |
| Bearing Insert | 2-1 HI |
| Center Line to Base Dimension [Min] | 1 7/16 in |
| Seal Type | Nomex Seals |
| Mounted Unit Duty | Standard-Duty |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 1.4375 in |
| Duty | Standard-Duty |
| Locking Device | Skwezloc Concentric Collar |
| Brand. | Sealmaster |
| Lubricant | KRYTOX-226 |
| Bearing Design | Non-Expansion |
| Retainer Type | Metal Land Riding |
| Bolt Hole Spacing Range [Max] | 2 in |
| Roller Type | Ball |
| Weight | 2.2 LB |
| EAN or UPC | 662461348352 |

