- Felt Labyrinth Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Housing Color | Gray |
| Measure Units | Metric |
| Maximum Operating Temperature | 220 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bearing Insert Coating | Black Oxide |
| Operating Temperature [Max] | 220 °F |
| Bearing Type | Ball Bearing |
| Retainer Type | Land Riding |
| Thread Depth | 0.5 in |
| Seal Type | Felt Labyrinth |
| Outer Ring Land Profile | Standard |
| Inner Race Length (in) | 34.9 |
| Inner Race Length | 34.9 in |
| Base to Center Height | 1.437 in |
| Bolt Center-to-Center Length | 2 in, 50.8 mm |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Width | 50.8 mm |
| Shaft Height (mm) | 36.5 |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Replaceable Insert | Yes |
| Housing Base | Solid |
| Overall Length (mm) | 76.2 |
| Internal Clearance | Standard |
| Overall Length | 3 in, 76.2 mm |
| Overall Height (mm) | 71.4 |
| Shaft Height | 36.5 mm |
| Insert No. | 5205 |
| Housing Construction | One Piece |
| Bore Shape | Straight |
| Locking Type | Set Screws |
| Misalignment Type | Static Only |
| Overall Height | 2.813 in, 71.4 mm |
| Housing Width (mm) | 50.8 |
| Housing Material | Cast Iron |
| Thread Size | 3/8-16 |
| Expansion | No |
| Inch/Metric | Metric |
| Speed [Max] | 6350 rpm |
| Pillow Block Type | Tapped Base |
| Thread Depth (in) | 0.5 |
| Duty Series | Standard |
| Bore Size | 25 mm |
| Brand. | Sealmaster |
| End Cap | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Angle of Misalignment | ±2° |
| Bore Size - Metric | 25 |
| Weight | 1.88 LB |
| EAN or UPC | 662461053126 |

