- Contact Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Duty Series | Standard |
| Maximum Operating Temperature | 220 |
| Thread Size | 3/8-16 |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| Measure Units | Metric |
| Housing Base | Solid |
| Insert No. | 5205C |
| Bore Size - Metric | 25 |
| Bore Shape | Straight |
| Shaft Height (mm) | 36.5 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Length (mm) | 76.2 |
| Misalignment Type | Static Only |
| Thread Depth (in) | 0.5 |
| End Cap | No |
| Brand. | Sealmaster |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Housing Width (mm) | 50.8 |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Replaceable Insert | Yes |
| Inner Race Length (in) | 34.9 |
| Retainer Type | Land Riding Retainer |
| Seal Type | Contact Seal |
| Overall Height (mm) | 71.4 |
| Weight | 2.0 LB |
| EAN or UPC | 662461055588 |

