- Felt Labyrinth Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Brand. | Sealmaster |
| Inner Race Length (in) | 42.9 |
| Overall Height | 3.75 in, 95.3 mm |
| Bearing Insert Coating | Black Oxide |
| Angle of Misalignment | ±2° |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Overall Length | 4.25 in |
| Speed [Max] | 4650 rpm |
| Seal Type | Felt Labyrinth |
| Bearing Type | Ball Bearing |
| Set Screw Thread | 5/16-24 UNF X .25 |
| Housing Base | Solid |
| Inner Race Length | 42.9 in |
| Housing Width (mm) | 82.6 |
| Housing Material | Cast Iron |
| Expansion | No |
| Replaceable Insert | Yes |
| Bolt Center-to-Center Length | 3.252 in, 82.6 mm |
| Measure Units | Metric |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Shaft Height (mm) | 47.6 |
| Inch/Metric | Metric |
| Inner Race Heat Treat Method | Zone-Hardened |
| Base to Center Height | 1.874 in |
| Locking Type | Set Screws |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Bore Size | 35 mm |
| Insert No. | 5207 |
| End Cap | No |
| Misalignment Type | Static Only |
| Operating Temperature [Max] | 220 °F |
| Retainer Type | Land Riding |
| Housing Construction | One Piece |
| Internal Clearance | Standard |
| Thread Depth | 0.75 in |
| Housing Color | Gray |
| Bore Size - Metric | 35 |
| Overall Height (mm) | 95.3 |
| Bore Shape | Straight |
| Thread Depth (in) | 0.75 |
| Duty Series | Standard |
| Pillow Block Type | Tapped Base |
| Thread Size | 1/2-13 |
| Shaft Height | 47.6 mm |
| Maximum Operating Temperature | 220 |
| Housing Width | 82.6 mm |
| Weight | 4.18 LB |
| EAN or UPC | 662461053140 |

