- Felt Labyrinth Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Thread Size | 7/16-14 |
| Bolt Size | 7 in |
| Bolt Center-to-Center Length (in) | 3 |
| Overall Length (in) | 4 |
| Locking Type | Set Screws |
| Maximum Operating Temperature | 220 |
| Retainer Type | Land Riding |
| Bore Shape | Straight |
| Inner Race Heat Treat Method | Zone-Hardened |
| Pillow Block Type | Tapped Base |
| Bolt Size (in) | 7/16-14 |
| Base to Center Height (in) | 1.688 |
| Inner Ring OD (in) | 1.594 |
| Radial Dynamic Load Capacity | 4381 lb |
| Measure Units | Inch |
| Seal Type | Felt Labyrinth |
| Radial Static Load Capacity (lb) | 2567 |
| Replaceable Insert | Yes |
| Overall Length | 4 in |
| Bore Size - Inch | 1.25 |
| Angle of Misalignment | ±2° |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Shaft Height | 1.688 in |
| Duty Series | Standard |
| Shaft Height (in) | 1.6875 |
| Inner Ring O.D. | 1.594 in |
| Brand. | Sealmaster |
| Operating Temperature [Max] | 220 °F |
| Relubricatable | Yes |
| Platform | Gold Line Ball Bearing |
| Centerline to Front Face (in) | 0.875 |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 3 in |
| Thread Depth | 0.63 in |
| Base to Center Height | 1.688 in |
| Base Width | 1.5 in |
| Bearing Insert Coating | Black Oxide |
| Overall Height | 3.406 in |
| Insert No. | 1-14 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Thread Depth (in) | 0.63 |
| Speed [Max] | 5450 rpm |
| Bore Size | 1.25 in |
| Inch/Metric | Inch |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Housing Base | Solid |
| Overall Height (in) | 3.4063 |
| Bearing Type | Ball Bearing |
| Internal Clearance | Standard |
| Housing Construction | One Piece |
| End Cap | No |
| Expansion | No |
| Base Width (in) | 1.5 |
| Housing Color | Gray |
| Centerline to Front Face | 0.875 in |
| Weight | 3.005 LB |
| EAN or UPC | 662461007204 |

