- Felt Labyrinth Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Metric fitting and mounting bolts
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size | 50 mm |
| Bolt Center-to-Center Length | 3.705 in, 94.1 mm |
| Relubricatable | Yes |
| Platform | Gold Line Ball Bearing |
| Duty Series | Standard |
| Retainer Type | Land Riding |
| Expansion | No |
| Bearing Insert Coating | Black Oxide |
| Shaft Height (mm) | 57.2 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Thread Depth | 0.87 in |
| Insert No. | 5210TM |
| Base to Center Height | 2.252 in |
| Thread Depth (in) | 0.87 |
| Housing Width | 94.1 mm |
| Inner Race Heat Treat Method | Zone-Hardened |
| Speed [Max] | 5000 rpm |
| Shaft Height | 57.2 mm |
| Locking Type | Concentric |
| Replaceable Insert | Yes |
| End Cap | No |
| Inch/Metric | Metric |
| Thread Size | 5/8-11 |
| Overall Length (mm) | 139.7 |
| Bore Size - Metric | 50 |
| Housing Color | Gray |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Bore Shape | Straight |
| Housing Base | Solid |
| Pillow Block Type | Tapped Base |
| Outer Ring Land Profile | Standard |
| Overall Height (mm) | 117.5 |
| Inner Race Length (in) | 53.2 |
| Overall Length | 5.5 in, 139.7 mm |
| Internal Clearance | Standard |
| Operating Temperature [Max] | 220 °F |
| Angle of Misalignment | ±2° |
| Inner Race Length | 53.2 in |
| Measure Units | Metric |
| Housing Width (mm) | 94.1 |
| Overall Height | 4.625 in, 117.5 mm |
| Misalignment Type | Static Only |
| Bearing Type | Ball Bearing |
| Seal Type | Felt Labyrinth |
| Maximum Operating Temperature | 220 |
| Weight | 8.6 LB |
| EAN or UPC | 662461253359 |

