- Contact Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Expansion | No |
| Thread Depth (in) | 0.75 |
| Base to Center Height (in) | 1.875 |
| Centerline to Front Face (in) | 1 |
| Packaged Width | 5.00 in |
| Duty Series | Standard |
| Insert No. | 2-17C |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| End Cap | No |
| Housing Material | Flouropolymer Coated Cast Iron |
| Packaged Length | 5.00 in |
| Housing Base | Solid |
| Inner Ring OD (in) | 1.859 |
| Retainer Type | Land Riding Retainer |
| Replaceable Insert | Yes |
| Base Width (in) | 4.25 |
| Thread Size | 1/2-13 |
| Maximum Operating Temperature | 220 |
| Seal Type | Contact Seal |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Construction | One Piece |
| Packaged Height | 2.00 in |
| Bolt Center-to-Center Length (in) | 3.25 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Measure Units | Inch |
| Bore Size - Inch | 1.438 |
| Platform | CR Series |
| Shaft Height (in) | 1.875 |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Weight | 4.15 LB |
| EAN or UPC | 662461240458 |

