- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
- High Temperature
| Thread Depth (in) | 0.75 |
| Centerline to Front Face (in) | 1 |
| Inch/Metric | Inch |
| Overall Length | 4.25 in |
| Bearing Type | Ball Bearing |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bolt Center-to-Center Length | 3.25 in |
| Pillow Block Type | Tapped Base |
| Locking Type | Set Screws |
| Housing Color | Gray |
| End Cap | No |
| Seal Type | High Temp Labyrinth |
| Inner Ring O.D. | 1.859 in |
| Bore Shape | Straight |
| Housing Material | Cast Iron |
| Platform | Gold Line Ball Bearing |
| Duty Series | Standard |
| Bolt Center-to-Center Length (in) | 3.25 |
| Shaft Height (in) | 1.875 |
| Shaft Height | 1.875 in |
| Thread Depth | 0.75 in |
| Inner Ring OD (in) | 1.859 |
| Retainer Type | Land Riding |
| Measure Units | Inch |
| Centerline to Front Face | 1 in |
| Insert No. | 2-17 HT |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Brand. | Sealmaster |
| Maximum Operating Temperature | 400 |
| Internal Clearance | Increase |
| Base to Center Height | 1.875 in |
| Speed [Max] | 2200 rpm |
| Bore Size | 1.438 in |
| Misalignment Type | Static Only |
| Operating Temperature [Max] | 400 °F |
| Base to Center Height (in) | 1.875 |
| Relubricatable | Yes |
| Housing Base | Solid |
| Bore Size - Inch | 1.438 |
| Outer Ring Land Profile | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Thread Size | 1/2-13 |
| Angle of Misalignment | ±2° |
| Housing Construction | One Piece |
| Base Width | 4.25 in |
| Expansion | No |
| Overall Height | 3.75 in |
| Bearing Insert Coating | Black Oxide |
| Base Width (in) | 4.25 |
| Replaceable Insert | Yes |
| Weight | 4.5 LB |
| EAN or UPC | 662461315781 |

