- Felt Labyrinth Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Black Oxide |
| Shaft Height (in) | 1.9375 |
| Inner Ring OD (in) | 2.063 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Set Screw Thread | 5/16-24 UNF X .31 |
| Relubricatable | Yes |
| Pillow Block Type | Tapped Base |
| Measure Units | Inch |
| Bore Size - Inch | 1.5 |
| Angle of Misalignment | ±2° |
| End Cap | No |
| Thread Depth (in) | 0.75 |
| Bearing Type | Ball Bearing |
| Bolt Center-to-Center Length | 3.5 in |
| Base to Center Height (in) | 1.938 |
| Seal Type | Felt Labyrinth |
| Inner Ring O.D. | 2.063 in |
| Thread Size | 1/2-13 |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Brand. | Sealmaster |
| Inch/Metric | Inch |
| Speed [Max] | 4150 rpm |
| Replaceable Insert | Yes |
| Platform | Gold Line Ball Bearing |
| Overall Height | 3.938 in |
| Locking Type | Set Screws |
| Bolt Center-to-Center Length (in) | 3.5 |
| Base Width | 4.625 in |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Maximum Operating Temperature | 220 |
| Internal Clearance | Standard |
| Duty Series | Standard |
| Operating Temperature [Max] | 220 °F |
| Expansion | No |
| Thread Depth | 0.75 in |
| Base to Center Height | 1.938 in |
| Housing Color | Gray |
| Shaft Height | 1.938 in |
| Base Width (in) | 4.625 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Heat Treat Method | Zone-Hardened |
| Retainer Type | Land Riding |
| Centerline to Front Face | 1.188 in |
| Bore Shape | Straight |
| Insert No. | 2-18 |
| Centerline to Front Face (in) | 1.188 |
| Overall Length | 4.625 in |
| Bore Size | 1.5 in |
| Weight | 5.0 LB |
| EAN or UPC | 662461007259 |

