- Ball Bearing Type
- Pillow Block
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 3 1/2 in Minimum Bolt Hole Spacing Range
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing Range [Max] | 3 1/2 in |
| Retainer Type | Metal Land Riding |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.9375 in |
| Base Width | 1 7/8 in |
| Roller Type | Ball |
| Lubrication | SHC-220 |
| Bearing Design | Non-Expansion |
| Lubricant | SHC-220 |
| Base Length | 4 5/8 in |
| Bolt Hole Spacing Range [Min] | 3 1/2 in |
| Housing Height | 3 15/16 in |
| Brand. | Sealmaster |
| Shaft Dia. | 1.5 in |
| Center Line to Base Dimension [Min] | 1 15/16 in |
| Bearing Insert | 2-18 HT |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Series | TB Series |
| Seal Type | Nomex Seals |
| Grease | SHC-220 |
| Housing Base | Solid |
| Weight | 6.0 LB |
| EAN or UPC | 662461315804 |

