- Felt Labyrinth Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Overall Height (in) | 3.9375 |
| Retainer Type | Land Riding |
| Thread Depth | 0.75 in |
| Misalignment Type | Static Only |
| Expansion | No |
| Replaceable Insert | Yes |
| Housing Base | Solid |
| Base to Center Height (in) | 1.938 |
| Inch/Metric | Inch |
| Outer Ring Land Profile | Standard |
| Overall Length (in) | 4.625 |
| Shaft Height | 1.938 in |
| Bore Size - Inch | 1.5 |
| End Cap | No |
| Shaft Height (in) | 1.9375 |
| Base to Center Height | 1.938 in |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Angle of Misalignment | ±2° |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Material | Cast Iron |
| Collar O.D. | 2.688 in |
| Maximum Operating Temperature | 220 |
| Base Width (in) | 1.875 |
| Collar OD (in) | 2.688 |
| Radial Dynamic Load Capacity | 7340 lb |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size (in) | 1/2-13 |
| Bore Shape | Straight |
| Thread Size | 1/2-13 |
| Housing Color | Gray |
| Bore Size | 1.5 in |
| Base Width | 1.875 in |
| Seal Type | Felt Labyrinth |
| Centerline to Front Face (in) | 1.25 |
| Overall Length | 4.625 in |
| Speed [Max] | 5850 rpm |
| Bearing Type | Ball Bearing |
| Duty Series | Standard |
| Radial Static Load Capacity (lb) | 4467 |
| Bolt Size | 1 in |
| Centerline to Front Face | 1.25 in |
| Overall Height | 3.938 in |
| Thread Depth (in) | 0.75 |
| Bolt Center-to-Center Length | 3.5 in |
| Bolt Center-to-Center Length (in) | 3.5 |
| Locking Type | Concentric |
| Pillow Block Type | Tapped Base |
| Measure Units | Inch |
| Operating Temperature [Max] | 220 °F |
| Insert No. | 2-18T |
| Housing Construction | One Piece |
| Internal Clearance | Standard |
| Bearing Insert Coating | Black Oxide |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Weight | 5.33 LB |
| EAN or UPC | 662461031070 |

