- Ball Bearing Type
- Pillow Block
- 1 11/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 3 3/4 in Minimum Bolt Hole Spacing Range
description
- Tapped base units are well suited for applications where shafts are close together.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
compliances
- 0
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Grease | GoldPlex-FG |
| Base Width | 2 in |
| End Type | Open End |
| Brand. | Sealmaster |
| Insert Type | Steel Insert |
| Housing Material | Fluoropolymer Coated Cast Iron |
| Insert Material | 52100 Bearing Steel, Black Oxide Coated |
| Bearing Insert | 2-111TC FG2 |
| Length Through Bore | 2 in |
| Retainer Type | Metal Land Riding |
| Roller Type | Ball |
| Shaft Dia. | 1.6875 in |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bolt Hole Spacing | 3 3/4 in |
| USDA/FDA | USDA/FDA |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Tapped Base |
| Misalignment Range | ±2° |
| Locking Device | Skwezloc Concentric Collar |
| Seal Flinger | No |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Mounted Unit Duty | Standard-Duty |
| Pre Lubricant | H1 USDA/FDA Food Grade |
| Duty | Corrosion Resistant-Duty, Standard-Duty |
| Packaged Length | 3.50 in |
| Packaged Height | 5.38 in |
| Packaged Width | 5.50 in |
| Housing Base | Solid |
| Bolt Size | 1/2-13 |
| Base Length | 5 in |
| Lubrication | GoldPlex-FG |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Housing Height | 4 1/4 in |
| Lubricant | GoldPlex-FG |
| Base Height | N/A |
| Handle / Housing Material | Fluoropolymer Coated Cast Iron |
| Series | TB Series |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Weight | 6.8 LB |
| EAN or UPC | 662461251515 |

