- Commercial Female Rod End
- 0.190" Bore
- 0.190-32 Left Hand Thread
- Non-Relubricatable
- Three-Piece Design
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 900 to 11,300 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Thread Type | UNF |
| Head Diameter | 5/8 in |
| Misalignment Range | ±6 1/2° |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 1850 lbf |
| Right / Left Hand | Left Hand |
| Grade | Commercial |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Thread Pitch | N/A |
| Length Through Bore | 0.3125 in |
| Ball Dia. | 7/16 in |
| Lubrication | Non-Relubricatable |
| Insert Material | Brass |
| Thread Size | 0.190 |
| Bore Size | 0.188 in - 3/16 in |
| Base Dia. | 3/8 in |
| Liner | N/A |
| Housing Width | 1/4 in |
| Across Wrench Flats | 5/16 in |
| Ball Flat Dia. | 0.306 in |
| Threads per Inch | 32 |
| Weight | 0.035 LB |
| EAN or UPC | 662288723615 |

