Skip to content Skip to navigation menu
TF & TF-N Series Three-Piece Commercial Female Rod End

TFL7N

TF & TF-N Series Three-Piece Commercial Female Rod End
Item #101182915
  • Commercial Female Rod End
  • 7/16" Bore
  • 7/16-20 Left Hand Thread
  • Regreasable
  • Three-Piece Design
TF & TF-N Series Three-Piece Commercial Female Rod End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Commercial Female Rod End
  • 7/16" Bore
  • 7/16-20 Left Hand Thread
  • Regreasable
  • Three-Piece Design

description

  • Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.

applications

  • Agricultural equipment
  • Bakeries
  • Bottling equipment
  • Construction machinery
  • Dairy industry
  • Exercise machines
  • Farm and garden machinery
  • Food processing
  • Industrial fans

features

  • Static load capacity 900 to 11,300 lb
  • Maximum temperature 350 °F

caution

  • Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
Length Through Bore 0.5625 in
Right / Left Hand Left Hand
Ball Flat Dia. 0.586 in
Lubrication Relubricatable
Insert Material Brass
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Misalignment Range ±7°
Ball Dia. 13/16 in
Across Wrench Flats 5/8 in
Thread Type UNF
Bore Size 0.438 in - 7/16 in
Liner N/A
Thread Size 7/16
Ball Material Tin Nickel Plated Carbon Steel, Case Hardened
Static Load Rating [Max] 5350 lbf
Thread Pitch N/A
Grade Commercial
Threads per Inch 20
Lube Fitting w/ Lube Fitting
Head Diameter 1 1/8 in
Base Dia. 3/4 in
Housing Width 7/16 in
Bearing Type Plain Bearing
Weight 0.19 LB
EAN or UPC 662288724216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison