Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Width (in)
2.75
Bolt Center-to-Center Length
3 in
Overall Height to Inner Ring (in)
1.5
Overall Height
1.449 in
Outer Ring Land Profile
Standard
Bore Size - Inch
0.938
Locking Device
Skwezloc® Concentric Collar
Misalignment Type
Static Only
Flange Type
2-Bolt Flange
Inch/Metric
Inch
Replaceable Insert
Yes
Mounted Unit Duty
Standard Duty
Bolt Size
0.375 in
Series
TFT-T
Overall Height (in)
1.449
Bolt Circle Dia.
3 in
Duty Series
Standard
Housing Construction
One Piece
Collar O.D.
1.938 in
Bearing Insert Coating
Black Oxide
Pilot Configuration
No Pilot
Collar OD (in)
1.9375
Radial Static Load Capacity (lb)
3493
Overall Length
3.75 in
Operating Temperature [Max]
220 °F
Inner Race Length
1.75 in
Bore Shape
Straight
Length Through Bore (in)
1.75
Inner Race Heat Treat Method
Zone-Hardened
Housing Color
Gray
Insert Material
52100 Bearing Steel, Black Oxided
Bearing Type
Ball Bearing
Insert No.
2-15TC
Housing Width
2.75 in
Radial Dynamic Load Capacity
5782 lb
Lubrication
Lithium Complex NLGI 2 Grease
Housing Material
Cast Iron
Platform
Gold Line Ball Bearing
Relubricatable
Yes
Bolt Size (in)
0.3750
Overall Length (in)
3.75
Housing Width (in)
2.75
Bolt Center-to-Center Length (in)
3
End Cap
No
Bore Size
0.938 in
Bearing Design
Non-Expansion
Radial Dynamic Load Capacity (lb)
5782
Shaft Dia.
0.9375 in
End Type
Open End
Retainer Type
Land Riding
Locking Type
Concentric
Maximum Operating Temperature
220
Housing Length
3 3/4 in
Overall Width
2.75 in
Speed [Max]
6350 rpm
Measure Units
Inch
Overall Height to Inner Ring
1.5 in
Housing Base
Solid
Special Features
w/Grease Fitting
Inner Race Length (in)
1.75
Seal Type
Single Lip Contact
Angle of Misalignment
±2°
Expansion
No
Bolt Hole Spacing
3 in
Internal Clearance
Standard
Weight
1.365 LB
EAN or UPC
662461007853
We're here for you
with Service Centers across the country - We have your back