Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

TFT-18TC-1

Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101181488
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • Two-bolt flange with close bolt centers.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Center-to-Center Length (in) 3.5630
Overall Length (in) 4.438
Collar OD (in) 2.1875
Housing Material Cast Iron
Radial Dynamic Load Capacity 4381 lb
Bolt Size (in) 0.3750
Measure Units Inch
Overall Width 3.25 in
Overall Height to Inner Ring (in) 1.625
Pilot Configuration No Pilot
Duty Series Standard
Expansion No
Bolt Center-to-Center Length 3.563 in
Overall Height 1.574 in
Locking Type Concentric
Housing Width 3.25 in
Insert Material 52100 Bearing Steel, Black Oxided
Retainer Type Land Riding
Radial Dynamic Load Capacity (lb) 4381
Operating Temperature [Max] 220 °F
Locking Device Skwezloc® Concentric Collar
Housing Base Solid
Overall Width (in) 3.25
Flange Type 2-Bolt Flange
Bearing Type Ball Bearing
Inner Race Heat Treat Method Zone-Hardened
Angle of Misalignment ±2°
Inner Race Length 1.625 in
Bolt Circle Dia. 3 9/16 in
Bearing Design Non-Expansion
Collar O.D. 2.188 in
Seal Type Single Lip Contact
Housing Construction One Piece
Bolt Size 0.375 in
Replaceable Insert Yes
Housing Width (in) 3.25
Bearing Insert Coating Black Oxide
Bore Size 1.125 in
Housing Color Gray
Bolt Hole Spacing 3 9/16 in
Misalignment Type Static Only
Series TFT-T
Shaft Dia. 1.125 in
Overall Length 4.438 in
Mounted Unit Duty Standard Duty
Special Features w/Grease Fitting
Outer Ring Land Profile Standard
Speed [Max] 5450 rpm
Overall Height (in) 1.574
Maximum Operating Temperature 220
Bore Size - Inch 1.125
Overall Height to Inner Ring 1.625 in
Inner Race Length (in) 1.625
Platform Gold Line Ball Bearing
End Cap No
Bore Shape Straight
Internal Clearance Standard
Radial Static Load Capacity (lb) 2567
Insert No. 2-12TC
Inch/Metric Inch
End Type Open End
Length Through Bore (in) 1.625
Relubricatable Yes
Lubrication Lithium Complex NLGI 2 Grease
Housing Length 4 7/16 in
Weight 2.3 LB
EAN or UPC 662461007877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison