Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Insert Material
52100 Bearing Steel, Black Oxided
Bolt Size (in)
0.3750
Radial Dynamic Load Capacity
4381 lb
Internal Clearance
Standard
Bolt Center-to-Center Length
3.563 in
Overall Height (in)
1.574
Overall Height
1.574 in
Duty Series
Standard
Bore Size - Inch
1.188
Operating Temperature [Max]
220 °F
Overall Height to Inner Ring
1.625 in
Housing Width
3.25 in
Housing Base
Solid
Replaceable Insert
Yes
Expansion
No
Housing Material
Cast Iron
Bore Size
1.188 in
Lubrication
Lithium Complex NLGI 2 Grease
Outer Ring Land Profile
Standard
Locking Device
Skwezloc® Concentric Collar
Special Features
w/Grease Fitting
Housing Construction
One Piece
Platform
Gold Line Ball Bearing
Bearing Type
Ball Bearing
Bore Shape
Straight
End Cap
No
Radial Static Load Capacity (lb)
2567
Flange Type
2-Bolt Flange
Overall Length (in)
4.438
Shaft Dia.
1.1875 in
Housing Color
Gray
Mounted Unit Duty
Standard Duty
Inch/Metric
Inch
Collar OD (in)
2.1875
Housing Length
4 7/16 in
Bolt Circle Dia.
3 9/16 in
Retainer Type
Land Riding
Bolt Center-to-Center Length (in)
3.5630
Inner Race Length
1.625 in
Overall Length
4.438 in
Overall Width
3.25 in
Pilot Configuration
No Pilot
Speed [Max]
5450 rpm
Bearing Design
Non-Expansion
Radial Dynamic Load Capacity (lb)
4381
Collar O.D.
2.188 in
Length Through Bore (in)
1.625
Bolt Size
0.375 in
Overall Height to Inner Ring (in)
1.625
Overall Width (in)
3.25
Relubricatable
Yes
Measure Units
Inch
Insert No.
2-13TC
Angle of Misalignment
±2°
Seal Type
Single Lip Contact
Locking Type
Concentric
Inner Race Heat Treat Method
Zone-Hardened
Misalignment Type
Static Only
Bearing Insert Coating
Black Oxide
Series
TFT-T
Bolt Hole Spacing
3 9/16 in
Maximum Operating Temperature
220
End Type
Open End
Housing Width (in)
3.25
Inner Race Length (in)
1.625
Weight
2.125 LB
EAN or UPC
662461007884
We're here for you
with Service Centers across the country - We have your back