Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Lubrication
Lithium Complex NLGI 2 Grease
Overall Height to Inner Ring (in)
1.625
Platform
Gold Line Ball Bearing
Bore Shape
Straight
Replaceable Insert
Yes
Insert No.
1-14T
Bearing Insert Coating
Black Oxide
Overall Length
4.438 in
Shaft Dia.
1.25 in
Bore Size - Inch
1.25
End Cap
No
Internal Clearance
Standard
Maximum Operating Temperature
220
Overall Height
3.25 in
Inner Race Heat Treat Method
Zone-Hardened
Relubricatable
Yes
Bolt Hole Spacing
3 9/16 in
Inch/Metric
Inch
Misalignment Type
Static Only
Retainer Type
Land Riding
Bolt Size
0.375 in
Locking Device
Skwezloc® Concentric Collar
Housing Width
0.813 in
Housing Length
4 7/16 in
Collar O.D.
2.188 in
Bolt Size (in)
0.375
Bolt Center-to-Center Length
3.563 in
Series
TFT-T
Bolt Center-to-Center Length (in)
3.5630
Pilot Configuration
No Pilot
Bearing Design
Non-Expansion
Housing Base
Solid
Duty Series
Standard
Flange Type
2-Bolt Flange
Mounted Unit Duty
Standard Duty
Housing Color
Gray
Outer Ring Land Profile
Standard
Overall Width
1.625 in
Seal Type
Felt Labyrinth
Expansion
No
Bearing Type
Ball Bearing
Bolt Circle Dia.
3 9/16 in
Bore Size
1.25 in
Operating Temperature [Max]
220 °F
Collar OD (in)
2.1875
Speed [Max]
7600 rpm
Housing Construction
One Piece
Measure Units
Inch
Housing Material
Cast Iron
Overall Length (in)
4.438
End Type
Open End
Overall Height to Inner Ring
1.625 in
Locking Type
Concentric
Angle of Misalignment
±2°
Insert Material
52100 Bearing Steel, Black Oxided
Weight
2.3 LB
EAN or UPC
662461268056
We're here for you
with Service Centers across the country - We have your back