Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bearing Type
Ball Bearing
Overall Length
4.875 in
Overall Height
3.688 in
Bolt Size (in)
0.375
Misalignment Type
Static Only
Overall Height to Inner Ring
1.813 in
Outer Ring Land Profile
Standard
Operating Temperature [Max]
220 °F
Duty Series
Standard
Bore Shape
Straight
Insert No.
2-14TC
Insert Material
52100 Bearing Steel, Black Oxided
Overall Height to Inner Ring (in)
1.813
Shaft Dia.
1.25 in
Lubrication
Lithium Complex NLGI 2 Grease
Seal Type
Single Lip Contact
Mounted Unit Duty
Standard Duty
Housing Length
4 7/8 in
Bolt Circle Dia.
3 15/16 in
Flange Type
2-Bolt Flange
Bearing Insert Coating
Black Oxide
Replaceable Insert
Yes
Platform
Gold Line Ball Bearing
Locking Device
Skwezloc® Concentric Collar
End Type
Open End
Expansion
No
Housing Base
Solid
Special Features
w/Grease Fitting
Inch/Metric
Inch
Pilot Configuration
No Pilot
Collar OD (in)
2.4375
Bolt Center-to-Center Length
3.93 in
Bolt Size
0.375 in
Overall Width
1.813 in
Inner Race Heat Treat Method
Zone-Hardened
Maximum Operating Temperature
220
Relubricatable
Yes
End Cap
No
Bolt Hole Spacing
3 15/16 in
Housing Material
Cast Iron
Internal Clearance
Standard
Angle of Misalignment
±2°
Bore Size - Inch
1.25
Housing Color
Gray
Overall Length (in)
4.875
Measure Units
Inch
Collar O.D.
2.438 in
Bolt Center-to-Center Length (in)
3.9380
Bore Size
1.25 in
Series
TFT-T
Housing Construction
One Piece
Housing Width
0.875 in
Bearing Design
Non-Expansion
Speed [Max]
4650 rpm
Locking Type
Concentric
Retainer Type
Land Riding
Weight
2.875 LB
EAN or UPC
662461007891
We're here for you
with Service Centers across the country - We have your back