Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Circle Dia.
3 15/16 in
Bore Shape
Straight
Housing Material
Cast Iron
Housing Length
4 7/8 in
Overall Width
1.813 in
Retainer Type
Land Riding
Outer Ring Land Profile
Standard
Bolt Center-to-Center Length
3.937 in
Locking Type
Concentric
Bore Size
1.375 in
Overall Height to Inner Ring (in)
1.813
Housing Color
Gray
Angle of Misalignment
±2°
Bearing Design
Non-Expansion
Locking Device
Skwezloc® Concentric Collar
Series
TFT-T
Bolt Hole Spacing
3 15/16 in
Pilot Configuration
No Pilot
Lubrication
Lithium Complex NLGI 2 Grease
Flange Type
2-Bolt Flange
Housing Construction
One Piece
Replaceable Insert
Yes
Bolt Size (in)
0.375
Overall Height to Inner Ring
1.813 in
Overall Length (in)
4.875
Bolt Center-to-Center Length (in)
3.9380
Speed [Max]
4650 rpm
Shaft Dia.
1.375 in
Maximum Operating Temperature
220
Inner Race Heat Treat Method
Zone-Hardened
Overall Height
3.688 in
Housing Width
0.875 in
Insert Material
52100 Bearing Steel, Black Oxided
Housing Base
Solid
Bearing Insert Coating
Black Oxide
Bearing Type
Ball Bearing
Platform
Gold Line Ball Bearing
End Cap
No
Collar OD (in)
2.5625
Operating Temperature [Max]
220 °F
Collar O.D.
2.563 in
End Type
Open End
Bolt Size
0.375 in
Misalignment Type
Static Only
Bore Size - Inch
1.375
Inch/Metric
Inch
Special Features
w/Grease Fitting
Seal Type
Single Lip Contact
Expansion
No
Internal Clearance
Standard
Mounted Unit Duty
Standard Duty
Insert No.
2-16TC
Measure Units
Inch
Overall Length
4.875 in
Relubricatable
Yes
Duty Series
Standard
Weight
2.835 LB
EAN or UPC
662461007907
We're here for you
with Service Centers across the country - We have your back