- Commercial Rod End
- 1/2-20 Right Hand Male to Right Hand Male Thread
- Non-Relubricatable
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Threads
- Y Stud
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Stud Thread Length | 1 in |
| Stud Length to Center of Ball | 2 in |
| Thread Direction | Right Hand |
| Construction | Three-Piece Rod End with Y Stud |
| Axial Load | 700 lb |
| Housing Style | Male Rod End |
| Stud Type | Integral Ball Stud |
| Housing Material | Low Carbon Steel, Plated for Corrosion Resistance |
| Threads per Inch | 20 |
| Stud Material | Carbon Steel - Corrosion Resistant Plating |
| Insert Material | Bronze |
| Thread Length | 1.469 in |
| Ball Flat Dia. | 0.698 in |
| Thread Size | 1/2-20 |
| Ambient Temperature Range [Max] | 350 °F |
| Stud Len to Hex | 1.125 in |
| Lubrication | Non-Relubricatable |
| Configuration | Male |
| Lubrication Type | Grease |
| Ball Dia. | 0.937 in |
| Thread Type | UNF |
| Head Dia. | 1.312 in |
| Bearing Type | Rod End |
| Housing Width | 0.5 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Right / Left Hand | Right Hand Male to Right Hand Male |
| Grade | Commercial |
| Race Material | Bronze |
| Bore Size | 0.5 in |
| Length to Center of Ball | 2.438 in |
| Type | Male Rod End |
| Ball Width | 0.625 in |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | ±25° |
| Misalignment Angle B3 | ±24.3° |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Static Radial Load [Max] | 7000 lbf |
| Weight | 0.39 LB |
| EAN or UPC | 662288724063 |

