- Left Hand Commercial Male Rod End
- Non-Relubricatable
- 3/4" Bore
- 3/4-16 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Left-Hand Threads
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Lube Fitting | w/o Lube Fitting |
| Construction | Three-Piece Rod End |
| Thread Pitch | N/A |
| Housing Width | 0.687 in |
| Grade | Commercial |
| Housing Style | Male Rod End |
| Thread Type | UNF |
| Angle of Misalignment | ±7° |
| Lubrication | Non-Relubricatable |
| Static Radial Load [Max] | 11300 lbf |
| Head Dia. | 1.75 in |
| Ball Flat Dia. | 0.978 in |
| Bearing Type | Rod End |
| Ball Width | 0.875 in |
| Misalignment Range | ±7° |
| Thread Size | 3/4-16 |
| Thread Length | 1.719 in |
| Length to Center of Ball | 2.875 in |
| Ambient Temperature Range [Max] | 350 °F |
| Bore Size | 0.75 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Axial Load | 1130 lb |
| Head Diameter | 1 3/4 in |
| Type | Male Rod End |
| Race Material | Bronze |
| Lubrication Type | Grease |
| Threads per Inch | 16 |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Right / Left Hand | Left Hand |
| Thread Direction | Left Hand |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Ball Dia. | 1.312 in |
| Liner | N/A |
| Configuration | Male |
| Length Through Bore | 0.875 in |
| Insert Material | Bronze |
| Static Load Rating [Max] | 11300 lbf |
| Weight | 0.645 LB |
| EAN or UPC | 662288723769 |

