- Left Hand Commercial Male Rod End
- Regreasable
- 3/8" Bore
- 3/8-24 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Left-Hand Threads
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Dia. | 0.718 in |
| Bore Size | 0.375 in |
| Race Material | Bronze |
| Grade | Commercial |
| Housing Width | 0.406 in |
| Lubrication Type | Grease |
| Head Dia. | 1 in |
| Angle of Misalignment | ±6° |
| Type | Male Rod End |
| Ambient Temperature Range [Max] | 350 °F |
| Length Through Bore | 0.5 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | UNF |
| Ball Width | 0.5 in |
| Length to Center of Ball | 1.938 in |
| Thread Direction | Left Hand |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Head Diameter | 1 in |
| Thread Length | 1.219 in |
| Insert Material | Bronze |
| Misalignment Range | ±6° |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Thread Size | 3/8-24 |
| Lube Fitting | w/ Lube Fitting |
| Housing Style | Male Rod End |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Bearing Type | Rod End |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Static Radial Load [Max] | 4000 lbf |
| Ball Flat Dia. | 0.517 in |
| Axial Load | 400 lb |
| Right / Left Hand | Left Hand |
| Static Load Rating [Max] | 4000 lbf |
| Configuration | Male |
| Liner | N/A |
| Weight | 0.525 LB |
| EAN or UPC | 662288724254 |

