Sealmaster
TR16N
Precision Right Hand Thread 3 pc Greasable Carbon Steel Race Female Rod End
Item #100741044
- Precision Grade
- Grease Lubrication Type
- Right Hand Thread Direction
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- General industrial applications
- Packaging
- Printing
- Material handling
- Actuators
- Bag closures
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- One-Piece Carbon Steel Outer Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | UNF |
| Bearing Type | Rod End |
| Housing Style | Female Rod End |
| Thread Pitch | N/A |
| Lube Fitting | w/ Lube Fitting |
| Base Dia. | 1.688 in |
| Grade | Precision |
| Ball Flat Dia. | 1.269 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Axial Load | 2100 lb |
| Threads per Inch | 12 |
| Length Through Bore | 1 3/8 in |
| Ambient Temperature Range [Max] | 350 °F |
| Length to Center of Ball | 4.125 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Angle of Misalignment | ±8.5° |
| Right / Left Hand | Right Hand |
| Ball Dia. | 1.875 in |
| Relubricatable | Yes |
| Static Load Rating [Max] | 21,000.00 lbf |
| Configuration | Female |
| Ball Width | 1.375 in |
| Across Wrench Flats | 1.5 |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Head Diameter | 2 3/4 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Lubrication Type | Grease |
| Bore Size | 1 in |
| Thread Length | 2.094 in |
| Liner | N/A |
| Lubrication | Relubricatable |
| Housing Width | 1 in |
| Thread Size | 1 1/4-12 |
| Type | Female Rod End |
| Thread Direction | Right Hand |
| Static Radial Load [Max] | 21000 lbf |
| Misalignment Range | ±8 1/2° |
| Head Dia. | 2.75 in |
| Weight | 2.18 LB |
| EAN or UPC | 662288719915 |
