Sealmaster
TR3
Precision Right Hand Thread 3 pc Greasable Carbon Steel Race Female Rod End
Item #100740861
- Precision Grade
- Grease Lubrication Type
- Right Hand Thread Direction
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- One-Piece Carbon Steel Outer Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Lubrication | Non-Relubricatable |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Ambient Temperature Range [Max] | 350 °F |
| Lubrication Type | Grease |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Threads per Inch | 32 |
| Configuration | Female |
| Head Diameter | 5/8 in |
| Housing Style | Female Rod End |
| Across Wrench Flats | 0.312 |
| Base Dia. | 0.375 in |
| Ball Width | 0.312 in |
| Static Load Rating [Max] | 1850 lbf |
| Static Radial Load [Max] | 1850 lbf |
| Head Dia. | 0.625 in |
| Misalignment Range | ±6 1/2° |
| Thread Type | UNF |
| Thread Direction | Right Hand |
| Length to Center of Ball | 1.062 in |
| Liner | N/A |
| Angle of Misalignment | ±6.5° |
| Grade | Precision |
| Lube Fitting | w/o Lube Fitting |
| Ball Dia. | 0.437 in |
| Axial Load | 185 lb |
| Right / Left Hand | Right Hand |
| Insert Material | Brass |
| Type | Female Rod End |
| Housing Width | 0.25 in |
| Thread Length | 0.531 in |
| Bearing Type | Rod End |
| Length Through Bore | 0.3125 in |
| Ball Flat Dia. | 0.306 in |
| Bore Size | 0.19 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Thread Pitch | N/A |
| Thread Size | 10-32 |
| Weight | 0.45 LB |
| EAN or UPC | 662288719083 |
