- Precision Rod End
- 3/8-24 Right Hand Female to Right Hand Male Thread
- Regreasable
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 900 to 21,000 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Head Diameter | 1 in |
| Housing Width | 0.406 in |
| Lubrication | Relubricatable |
| Stud Type | Integral Ball Stud |
| Across Wrench Flats | 9/16 in |
| Ball Flat Dia. | 0.517 in |
| Base Dia. | 11/16 in |
| Thread Size | 3/8 |
| Insert Material | Carbon Steel, Protective Plated for Corrosion Resistance |
| Misalignment Range | ±25° |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Grade | Precision |
| Lube Fitting | w/ Lube Fitting |
| Ball Material | Alloy Steel, Heat Treated & Chrome Plated |
| Thread Type | UNF |
| Threads per Inch | 24 |
| Ball Dia. | 0.718 in |
| Weight | 0.615 LB |
| EAN or UPC | 662288720720 |

