- Right Hand Precision Male Rod End
- Regreasable
- 5/8" Bore
- 5/8-18 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- General industrial applications
- Packaging
- Printing
- Material handling
- Actuators
- Bag closures
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Threads
- One-Piece Carbon Steel Outer Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Insert Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Grade | Precision |
| Axial Load | 805 lb |
| Lubrication Type | Grease |
| Length to Center of Ball | 2.625 in |
| Ambient Temperature Range [Max] | 350 °F |
| Head Dia. | 1.5 in |
| Bore Size | 0.625 in |
| Thread Length | 1.594 in |
| Configuration | Male |
| Misalignment Range | ±8° |
| Ball Width | 0.75 in |
| Liner | N/A |
| Type | Male Rod End |
| Head Diameter | 1 1/2 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Threads per Inch | 18 |
| Right / Left Hand | Right Hand |
| Housing Style | Male Rod End |
| Bearing Type | Rod End |
| Lube Fitting | w/ Lube Fitting |
| Ball Flat Dia. | 0.839 in |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Outer Race Material | Cadmium Plated Low Carbon Steel |
| Housing Width | 0.562 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Angle of Misalignment | ±8° |
| Thread Type | UNF |
| Static Radial Load [Max] | 8050 lbf |
| Thread Pitch | N/A |
| Thread Direction | Right Hand |
| Lubrication | Relubricatable |
| Ball Dia. | 1.125 in |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Relubricatable | Yes |
| Static Load Rating [Max] | 8,050.00 lbf |
| Thread Size | 5/8-18 |
| Length Through Bore | 3/4 in |
| Weight | 0.339 LB |
| EAN or UPC | 662288719977 |

