- Left Hand Precision Male Rod End
- Regreasable
- 5/16" Bore
- 5/16-24 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- General industrial applications
- Packaging
- Printing
- Material handling
- Actuators
- Bag closures
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Left-Hand Threads
- One-Piece Carbon Steel Outer Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Length Through Bore | 0.4375 in |
| Grade | Precision |
| Length to Center of Ball | 1.875 in |
| Axial Load | 250 lb |
| Misalignment Range | ±7° |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Ball Dia. | 0.625 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Insert Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Type | Male Rod End |
| Head Dia. | 0.875 in |
| Configuration | Male |
| Static Load Rating [Max] | 2500 lbf |
| Lubrication Type | Grease |
| Housing Width | 0.344 in |
| Static Radial Load [Max] | 2500 lbf |
| Ball Flat Dia. | 0.447 in |
| Outer Race Material | Cadmium Plated Low Carbon Steel |
| Housing Style | Male Rod End |
| Liner | N/A |
| Thread Size | 5/16-24 |
| Thread Type | UNF |
| Bearing Type | Rod End |
| Lubrication | Relubricatable |
| Bore Size | 0.313 in |
| Lube Fitting | w/ Lube Fitting |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Relubricatable | Yes |
| Thread Direction | Left Hand |
| Thread Pitch | N/A |
| Right / Left Hand | Left Hand |
| Head Diameter | 7/8 in |
| Threads per Inch | 24 |
| Ball Width | 0.437 in |
| Angle of Misalignment | ±7° |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Ambient Temperature Range [Max] | 350 °F |
| Thread Length | 1.219 in |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Weight | 0.08 LB |
| EAN or UPC | 662288720300 |

