- Left Hand Precision Male Rod End
- Regreasable
- 7/16" Bore
- 7/16-20 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- General industrial applications
- Packaging
- Printing
- Material handling
- Actuators
- Bag closures
features
- Outer member is made of carbon steel with protective plating for corrosion resistance
- Race is made of plated carbon steel
- Ball is made of alloy steel, heat-treated and chrome-plated
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Bore Size | 0.438 in - 7/16 in |
| Lube Fitting | w/ Lube Fitting |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Lubrication | Relubricatable |
| Liner | N/A |
| Length Through Bore | 0.5625 in |
| Thread Type | UNF |
| Ball Flat Dia. | 0.586 in |
| Bearing Type | Plain Bearing |
| Housing Width | 7/16 in |
| Right / Left Hand | Left Hand |
| Threads per Inch | 20 |
| Grade | Precision |
| Insert Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment Range | ±7° |
| Thread Size | 7/16 |
| Head Diameter | 1 1/8 in |
| Outer Race Material | Cadmium Plated Low Carbon Steel |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 5000 lbf |
| Ball Dia. | 13/16 in |
| Weight | 0.17 LB |
| EAN or UPC | 662288720324 |

