Sealmaster
TRL 4
Precision Left Hand Thread 3 pc Greasable Carbon Steel Race Female Rod End
Item #101183021
- Precision Grade
- Grease Lubrication Type
- Left Hand Thread Direction
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Left-Hand Threads
- One-Piece Carbon Steel Outer Race
| Housing Style | Female Rod End |
| Grade | Precision |
| Housing Width | 0.281 in |
| Thread Direction | Left Hand |
| Bearing Type | Rod End |
| Type | Female Rod End |
| Ball Width | 0.375 in |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Ambient Temperature Range [Max] | 350 °F |
| Thread Size | 1/4-28 |
| Axial Load | 270 lb |
| Length to Center of Ball | 1.312 in |
| Angle of Misalignment | ±8° |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Base Dia. | 0.469 in |
| Ball Flat Dia. | 0.331 in |
| Static Radial Load [Max] | 2700 lbf |
| Bore Size | 0.25 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Across Wrench Flats | 0.375 |
| Thread Length | 0.719 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Lubrication Type | Grease |
| Head Dia. | 0.75 in |
| Configuration | Female |
| Ball Dia. | 0.5 in |
| Thread Type | UNF |
| Weight | 0.465 LB |
| EAN or UPC | 662288719489 |
