- Spring Loaded Buna N Seal Type
applications
- Textile
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Eccentric locking designed for locking in direction of rotation
- Designed to be used in combination with expansion bearing ETXP-39 for textile applications
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Bore Size | 2.438 in |
| Outer Ring Land Profile | Standard |
| Base to Center Height | 3 in |
| Angle of Misalignment | ±2° |
| Collar O.D. | 3.375 in |
| Bolt Center Max (in) | 8.875 |
| Collar OD (in) | 3.375 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bolt Size | 0.75 in |
| Inch/Metric | Inch |
| Retainer Type | Land Riding |
| Insert No. | TX-39 |
| Overall Length | 11.25 in |
| Bolt Center-to-Center Length (in) | 8 |
| Misalignment Type | Static Only |
| Operating Temperature [Max] | 220 °F |
| Centerline to Front Face (in) | 1.844 |
| Pillow Block Type | 2-Bolt |
| Locking Type | Eccentric Lock |
| Inner Race Length | 3.063 in |
| Bolt Center-to-Center Length | 8 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Material | Cast Iron |
| Overall Length (in) | 11.25 |
| Overall Height | 6.25 in |
| Speed [Max] | 2550 rpm |
| Bolt Center [Max] | 8.875 in |
| Platform | Gold Line Ball Bearing |
| Foot Height (in) | 1.063 |
| Replaceable Insert | Yes |
| Seal Type | V Spring |
| Bearing Type | Ball Bearing |
| Bolt Size (in) | 0.75 |
| Expansion | No |
| Inner Race Length (in) | 3.063 |
| Maximum Operating Temperature | 220 |
| End Cap | No |
| Base Width (in) | 3.25 |
| Centerline to Front Face | 1.844 in |
| Housing Base | Solid |
| Bolt Center Min (in) | 7.125 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Construction | One Piece |
| Bolt Center [Min] | 7.125 in |
| Housing Color | Gray |
| Bore Size - Inch | 2.438 |
| Bearing Insert Coating | Black Oxide |
| Measure Units | Inch |
| Foot Height | 1.063 in |
| Internal Clearance | Standard |
| Relubricatable | Yes |
| Duty Series | Standard |
| Bore Shape | Straight |
| Base Width | 3.25 in |
| Overall Height (in) | 6.25 |
| Weight | 20.75 LB |
| EAN or UPC | 662461066065 |

