- Ductile Iron Housing Material
- Collar Mount Locking Type
- 7.313 in Overall Length
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy cast iron housing
| Bearing Insert Coating | Black Oxide |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Expansion | No |
| Retainer Material | Steel |
| Housing Width | 4 in |
| Internal Clearance | Standard |
| Misalignment Type | Dynamic |
| Foot Height | 0.688 in |
| Overall Height to End Cap | 2.375 in |
| Speed [Max] | 4000 rpm |
| Overall Length | 7.313 in |
| Housing O.D. | 4.25 in |
| Bolt Hole Type | Round |
| Bolt Center-to-Center Length | 1.625 in |
| Outer Ring Land Profile | Standard |
| Duty Series | Standard |
| Replaceable Insert | No |
| Centerline to Front Face | 1.688 in |
| Seal Type | Felt Labyrinth |
| Housing Color | Gray |
| Inch/Metric | Inch |
| Bore Shape | Straight |
| Operating Temperature [Max] | 220 °F |
| Bearing Type | Spherical Roller |
| Relubricatable | Yes |
| Flange Type | 3-Bolt Flange Bracket |
| Overall Height to Inner Ring | 2.96 in |
| Bore Size | 1.938 in |
| Overall Width | 4 in |
| Housing Material | Ductile Iron |
| Housing Construction | One Piece |
| Angle of Misalignment | ±2° |
| Bolt Size | 0.5 in |
| Radial Dynamic Load Capacity | 23520 lb |
| Locking Type | Collar Mount |
| Pilot Configuration | No Pilot |
| End Cap | No |
| Collar O.D. | 3 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Weight | 7.496 LB |
| EAN or UPC | 662461362983 |

