- 3-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Collar Mount Locking Type
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy cast iron housing
| Shaft Dia. | 1.25 in |
| Bolt Circle Dia. | 4.5 mm |
| Housing Color | Gray |
| Bolt Hole Spacing | N/A |
| Radial Dynamic Load Capacity | 20368 lb |
| Overall Height | 2.828 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Type | Metal |
| Bore Shape | Straight |
| Overall Width | 2.828 in |
| Housing Material | Cast Iron |
| Retainer Material | Steel |
| Bolt Hole Type | Round |
| Duty Series | Standard |
| Locking Device | Setscrew Locking Collar |
| Angle of Misalignment | ±2° |
| Bolt Hole Size Dimension | 3/8 in |
| Locking Type | Collar Mount |
| Inch/Metric | Inch |
| End Type | Open End |
| Replaceable Insert | No |
| Expansion | No |
| End Cap | No |
| Bearing Type | Spherical Roller |
| Seal Type | Felt Labyrinth |
| Operating Temperature [Max] | 220 °F |
| Overall Length | 5.25 in |
| Seal Flinger | Yes |
| Speed [Max] | 4000 rpm |
| Bolt Center Dia. | 4.5 in |
| Collar O.D. | 2.766 in |
| Outer Ring Land Profile | Standard |
| Relubricatable | Yes |
| Pilot Configuration | With Pilot |
| Misalignment Type | Dynamic |
| Bearing Insert Coating | Black Oxide |
| Bore Size | 1.25 in |
| Series | USF3B5000 |
| Foot Height | 0.781 in |
| Housing Length | 5 1/4 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 0.375 in |
| Internal Clearance | Standard |
| Overall Depth | 2.828 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Flange Thickness | 13/16 in |
| Flange Type | 3-Bolt Flange |
| Mounted Unit Duty | Heavy Duty |
| Housing Construction | One Piece |
| Housing Width | 2 1/4 in |
| Temperature Range [Max] | 250 °F |
| Weight | 6.713 LB |
| EAN or UPC | 662461368015 |

