- USF Series 4-Bolt Flange Unit
- 2.5 in Shaft
- Non-Expansion
- Spherical Roller Bearing
- Cast Iron Housing
| Shaft Dia. | 2.5 in |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 250 °F |
| Housing Length | 6 1/8 in |
| Bolt Hole Spacing | 4 49/64 in |
| End Type | Open End |
| Series | USFB5000 |
| Collar O.D. | 4 in |
| Bolt Circle Dia. | 6 3/4 in |
| Retainer Type | Metal |
| Seal Type | Double Lip Contact Seals |
| Seal Flinger | Yes |
| Flange Thickness | 1.03125 in |
| Overall Depth | 3.485 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Collar Mount |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 6 1/8 in |
| Housing Width | 2.666 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size Dimension | 5/8 in |
| Weight | 15.06 LB |
| EAN or UPC | 662461361269 |

