- USF Series 4-Bolt Flange Unit
- 1.5 in Shaft
- Expansion
- Spherical Roller Bearing
- Cast Iron Housing
| Locking Device | Adapter Mounted |
| Collar O.D. | 2.734 in |
| Retainer Type | Metal |
| Seal Flinger | Yes |
| Seal Type | Double Lip Contact Seals |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 3.531 in |
| Housing Material | Cast Iron |
| Overall Depth | 3 7/16 in |
| Series | USF |
| Flange Thickness | 0.75 in |
| Housing Length | 4 5/8 in |
| Overall Width | 4 5/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.5 in |
| Bolt Circle Dia. | 5 in |
| Bolt Hole Size Dimension | 1/2 in |
| Bearing Design | Expansion |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Housing Width | 2 1/16 in |
| Weight | 6.8 LB |
| EAN or UPC | 662461357965 |

