Sealmaster
USFBE5000-115-C
USFBE5000 Series Type E Spherical Roller Bearing Flange Unit
Item #103018476
- USFBE5000 Series Type E Spherical Roller Bearing Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Spherical Roller Bearing
- Ductile Iron Housing
| Overall Width | 3 3/16 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 0.875 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.9375 in |
| Housing Length | 5 1/2 in |
| Housing Construction | One Piece |
| Seal Type | Double Lip Contact Seals |
| Bolt Hole Size Dimension | 1/2 in |
| Mounted Unit Duty | Heavy Duty |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Series | USFBE5000 |
| Retainer Type | Metal |
| Collar O.D. | 3 in |
| Bolt Circle Dia. | 6 3/16 in |
| Seal Flinger | Yes |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| Housing Width | 2 9/16 in |
| Housing Height | 5 1/2 in |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Material | Ductile Iron |
| Weight | 11.55 LB |
| EAN or UPC | 662461365090 |
