- 4-Bolt Flange Type
- Ductile Iron Housing Material
- Black Oxide Bearing Insert Coating
- Collar Mount Locking Type
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy cast iron housing
| Internal Clearance | Standard |
| Mounted Unit Duty | Heavy Duty |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Seal Flinger | Yes |
| Housing Length | 5 1/2 in |
| Bore Shape | Straight |
| Overall Length | 5.5 in |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Collar O.D. | 3 in |
| Bearing Type | Spherical Roller |
| Inner Race Length | 2.875 in |
| Series | USFBE5000 |
| Duty Series | Standard |
| Outer Ring Land Profile | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Locking Device | Setscrew Locking Collar |
| Housing Color | Gray |
| Shaft Dia. | 2 in |
| Overall Height | 3.172 in |
| Bolt Hole Size Dimension | 1/2 in |
| Flange Thickness | 0.875 in |
| Expansion | No |
| Bolt Circle Dia. | 6 3/16 in |
| Replaceable Insert | No |
| Locking Type | Collar Mount |
| Bore Size | 2 in |
| Flange Type | 4-Bolt Flange |
| Housing Height | 5 1/2 in |
| Housing Material | Ductile Iron |
| Bearing Design | Non-Expansion |
| Retainer Type | Metal |
| Pilot Configuration | No Pilot |
| Misalignment Type | Dynamic |
| Housing Width | 5.5 in |
| Radial Dynamic Load Capacity | 23520 lb |
| Seal Type | Double Lip Contact |
| Overall Width | 3.172 in |
| Inch/Metric | Inch |
| Retainer Material | Steel |
| Bearing Insert Coating | Black Oxide |
| Speed [Max] | 2500 rpm |
| End Cap | No |
| Relubricatable | Yes |
| Foot Height | 0.875 in |
| Bolt Size | 0.5 in |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Construction | One Piece |
| Bolt Center Dia. | 6.188 in |
| Operating Temperature [Max] | 220 °F |
| Bolt Center-to-Center Length | 4.375 in |
| Angle of Misalignment | ±2° |
| Weight | 11.395 LB |
| EAN or UPC | 662461365113 |

