Sealmaster
USFBE5000A-207-C
USFBE5000-A Series Type E Spherical Roller Bearing Flange Unit
Item #103023591
- USFBE5000-A Series Type E Spherical Roller Bearing Flange Unit
- 2.4375 in Shaft
- Non-Expansion
- Spherical Roller Bearing
- Ductile Iron Housing
| Flange Thickness | 1 in |
| Bolt Hole Spacing | 5 3/8 in |
| Bolt Hole Size Dimension | 5/8 in |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Collar O.D. | 3.984 in |
| Seal Flinger | Yes |
| Housing Material | Ductile Iron |
| Housing Width | 2 11/16 in |
| Shaft Dia. | 2.4375 in |
| Housing Construction | One Piece |
| Bearing Type | Spherical Roller Bearing |
| Bolt Circle Dia. | 7 19/32 in |
| Temperature Range [Max] | 250 °F |
| Mounted Unit Duty | Heavy Duty |
| Housing Height | 6 3/4 in |
| Series | USFBE5000-A |
| Housing Length | 6 3/4 in |
| Inch/Metric | Inch |
| Retainer Type | Metal |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Overall Width | 4.406 in |
| Seal Type | Double Lip Contact Seals |
| Weight | 20.019 LB |
| EAN or UPC | 662461360217 |
